Beli thermocouple wire di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- VULCAN Thermocouple Wire & CableDeskripsi:Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.atribut:
- UNSPSC: 26121613
- Number of Conductors: 2
- Wire Length (ft): 100
- Wire Size (AWG): 20
- RS PRO Thermocouple & Extension Wire (Pendeteksi Suhu)Deskripsi:High-temperature thermocouple cableatribut:
- Cable shape: Single Core
- Insulation Material: Fibreglass
- Length (m): 20
- Maximum Operating Temperature (°C): 800
- Screened/Unscreened: Unscreened
- Thermocouple Type: K
- Dwyer Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Conductor Design: Stranded
- Insulation Material: FEP
- Wire Length (ft): 100
- Wire Size (AWG): 24
- Non Brand Flex-Wire Thermocouple ProbDeskripsi:These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.atribut:
- For Gases: No
- For Liquids and Gels: No
- For Solids: No
- For Surfaces: Yes
- Junction Type: Ungrounded
- Probe Bend: Straight
- Sensor Type: Thermocouple
- Thermocouple Type: Type K
- monotaro.id Hex Bolt Stainless Steel (Baut Hexagonal)atribut:
- Drat Type: Full Drat
- Material: Stainless Steel
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- Non Brand Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Conductor Design: Solid
- Insulation Material: Polyvinyl
- Jacket Color: Blue
- Number of Conductors: 2
- Resistance: 30.43 ohm/100 ft
- Wire Size (AWG): 20
- Wire Type: Type T
- REED INSTRUMENTS Flex-Wire Thermocouple ProbDeskripsi:These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.atribut:
- UNSPSC: 42182209
- Accuracy (°F): ±3.96 at -40 to 482
- Brand: REED INSTRUMENTS
- Cable Length (inch): 38
- Connector Type: Mini Plug
- For Air: No
- For Application: Surface
- For Gases: No
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: Yes
- Head Material: Stainless Steel
- Maximum Temperature (°C): 250
- Maximum Temperature (°F): 482
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- Probe Diameter (inch): 0.125
- Probe Length (inch): 0.5
- Probe Sheath Material: PTFE Coated
- Probe Size (inch): 1/8x1/2
- Probe Tip Diameter (mm): 2
- Product Type: Thermocouple Wire Probe
- Response Time (s): 2
- Sensor Type: Thermocouple
- Temperature Range (°C): -40 to 250
- Temperature Range (°F): -40 to 482
- Thermocouple Type: Type K
- RS PRO RS Pro Thermocouple Temperature Sensor K Type Miniature Plug, 0°C to +750°C, 150mmatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Extech Handheld Thermocouple ProbDeskripsi:These handheld probes have straight and slim sensors with a fully enclosed or ungrounded probe that’s inserted into liquids, gels, and gases to measure temperatures. Also called immersion probes, they’re built with plastic or metal handles and commonly used in industrial process applications and production environments.atribut:
- Brand: EXTECH
- For Gases: No
- For Solids: No
- Includes Thermowell: No
- Response Time (s): <2
- Sensor Type: Thermocouple
- monotaro Thermocouple T Type (Pendeteksi Suhu)Deskripsi:This is a PVC coated T thermocouple. It can be used as a thermocouple by forming a hot junction at the tip.Thermocoupleatribut:
- Coating Material: PVC
- Color: Brown
- Logarithm (P): Single element
- Material: (+/- legs) copper, constantan
- Operating Temperature Range (°C): -200-300
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type: T thermocouple
- TEMPCO Lead, Hookup & Machine Tool Cable (Kabel Hookup)Deskripsi:Lead wire is a small- to medium-gauge wire (22 to 10 AWG) with an insulated conductor for use in high-temperature environments. The insulation won't melt and safeguards the conductor core from heat to extend machinery life. High-temperature lead wire is typically used to create electrical connections and provide power in industrial heaters, furnaces, cement kilns, and food-service appliances.
- RUCIKA Sambungan Pipa PVC Valve Socket AW (Connector Pipe)atribut:
- Application For: Clean and Pressure Water
- KRISBOW Digital Thermometer (Termometer Digital)atribut:
- Dimensions (mm): 165x76x43
- Extech Flex-Wire Thermocouple ProbDeskripsi:These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.atribut:
- Brand: EXTECH
- For Gases: No
- For Liquids and Gels: No
- For Solids: No
- For Surfaces: Yes
- Head Material: Welded Bead
- Includes Thermowell: No
- Probe Bend: Straight
- Product Type: Bead Wire Temperature Probe
- Response Time (s): <2
- Sensor Type: Thermocouple
- Thermocouple Type: Type K
- Tip Style: Bead Wire
- CAROL Lead, Hookup & Machine Tool Cable (Kabel Hookup)Deskripsi:Hookup wire is a small- to medium-gauge (24 to 8 AWG) insulated wire used to make internal connections inside enclosed electrical or electronic devices. It is typically used to supply power in low-voltage, low-current applications such as control panels, meters, ovens, and electronic equipment. It is resistant to acids, oils, and moisture and is easy to strip and cut.atribut:
- Conductor Design: Stranded
- Insulation Material: PVC
Daftar Harga thermocouple wire Terbaru November 2026
| TEMPCO Thermocouple Wire & Cable | Rp1.399.900 |
| VULCAN Thermocouple Wire & Cable | Rp1.399.900 |
| RS PRO Thermocouple & Extension Wire (Pendeteksi Suhu) | Rp3.199.900 |
| Dwyer Thermocouple Wire & Cable | Rp2.099.900 |
| Non Brand Flex-Wire Thermocouple Prob | Rp73.900 |
| monotaro.id Hex Bolt Stainless Steel (Baut Hexagonal) | Rp9.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp32.900 |
| Non Brand Thermocouple Wire & Cable | Rp1.699.900 |
| REED INSTRUMENTS Flex-Wire Thermocouple Prob | Rp549.900 |
| RS PRO RS Pro Thermocouple Temperature Sensor K Type Miniature Plug, 0°C to +750°C, 150mm | Rp2.399.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/4wP112233176-1.jpg)


/0oP108182024-1.jpg)
/5qP103846206-1.jpg)




/qtP111050965-1.jpg)
/9iP109807342-7.jpg)
/1vP111673067-1.jpg)

/RUCIKA%20Sambungan%20Pipa%20PVC%20Valve%20Socket%20AW%20(Connector%20Pipe)/l7P104821763-1.jpg)
/jgP101515700-2.jpg)

/P101005978-1.jpg)
/44P109807148-7.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)